1 x 1 x 1-1/4 in. Stainless Steel Water Meter
flowIQ® 2200 1 x 1 x 1-1/4 in. Stainless Steel Water Meter
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Acoustic leakage detection for meter sizes up to 10 m³/h
- Approved with dynamic range up to R1600
- Pinpoint accuracy
- Up to 20 years of battery life
Specifications
- ANSI:
- ANSI 61
- AWWA:
- AWWA C-715 2018
- Battery Size:
- 3.6V
- Collection:
- flowIQ® 2200
- End Connection 1:
- NPSM
- End Connection 2:
- NPSM
- End Connection 3:
- NPSM
- End Connections:
- NPSM
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1 in x 1 in x 1-1/4 in
- Flow Rate:
- 55 gpm
- Length:
- 10-3/4 in
- Material:
- Plastic, Stainless Steel
- Material Type:
- 316, Polyphenylene Sulfide
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Product Type:
- Water Meter
- UL Listed:
- No