This product requires certification to purchase.

1x10 3/4 ss flowiq 2200 eo

Kamstrup

flowIQ® 2200 1x10 3/4 ss flowiq 2200 eo

  • Fast #
  • Part #K02L41A18D8UB
  • Item #10851998
  • Manufacturer Part #02-L-41-A-1-8D-8-UB
5 out of 5 Customer Rating
Brand image
Kamstrup

flowIQ® 2200 1x10 3/4 ss flowiq 2200 eo

  • Fast #
  • Part #K02L41A18D8UB
  • Item #10851998
  • Manufacturer Part #02-L-41-A-1-8D-8-UB
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Integrated encoder and touch read
  • Based on Sensus protocols
  • Extended alarms
  • FlowIQ® 2100 and flowIQ® 3101 compatibility
  • Requires Certification

Documents


Specifications

AWWA:
AWWA C-715-18
Capacity:
55 gpm
Collection:
flowIQ® 2200
End Connection 1:
NPSM
End Connection 2:
NPSM
End Connections:
NPSM
Fitting Size 1:
1-1/4
Fitting Size 2:
1-1/4
Fitting Sizes:
1-1/4 in
Inlet Outlet:
1-1/4 in inlet/ 1-1/4 in outlet
Length:
10-3/4
Material:
Stainless Steel
Product Type:
Water Meter
Type:
K02L41A18D8UB