1 in. Stainless Steel Water Meter

You last purchased this on
 
Kamstrup

flowIQ® 3101 1 in. Stainless Steel Water Meter

  • Fast #
  • Part #K03U57C0Q8UX
  • Item #9856039
  • Manufacturer Part #03U-57-C0Q-8UX
4.7 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Kamstrup

flowIQ® 3101 1 in. Stainless Steel Water Meter

This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Pinpoint accuracy and superior quality
  • Leak detection and intelligent alarms
  • Proven ultrasonic technology
  • Modular cable system
  • Requires Certification

Documents


Specifications

ANSI:
ANSI 61
AWWA:
AWWA C-708
Battery Size:
3.65V
Battery Type:
Lithium
Collection:
flowIQ® 3101
End Connection 1:
Threaded
End Connection 2:
Threaded
End Connections:
Threaded
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Sizes:
1 in
Flow Rate:
55 gpm
Length:
10-3/4 in
Material:
Stainless Steel
Material Type:
316
NSF:
NSF 61
NSF Certified:
Yes
Pressure - High:
300
Product Type:
Water Meter
Temperature Range:
35 to 130 Deg F
UL Listed:
No
Weight:
4.1 lb