1-1/2 in. Stainless Steel Water Meter
flowIQ® 3200 1-1/2 in. Stainless Steel Water Meter
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Ultrasonic precision for up to 20 years
- Pinpoint accuracy across flow range
- Minimized water loss with district meter data
- Accurate billing of large consumers
Documents
Specifications
- Battery Size:
- 3.65V
- Collection:
- flowIQ® 3200
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- Fitting Size 1:
- 1-1/2
- Fitting Size 2:
- 1-1/2
- Fitting Sizes:
- 1-1/2 in
- Flow Rate:
- 120 gpm
- Length:
- 13
- Material:
- Plastic, Stainless Steel
- Material Type:
- 316, Polyphenylene Sulfide
- NSF Certified:
- No
- Product Type:
- Water Meter
- UL Listed:
- No