2x17 ss flowiq 3200 eo
flowIQ® 3200 2x17 ss flowiq 3200 eo
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Integrated encoder and touch read
- Based on Sensus protocols
- Extended alarms
- FlowIQ® 2100 and flowIQ® 3101 compatibility
Documents
Specifications
- AWWA:
- AWWA C-715-18
- Capacity:
- 160 gpm
- Collection:
- flowIQ® 3200
- Length:
- 17 in
- Material:
- Stainless Steel
- Product Type:
- Water Meter