This product requires certification to purchase.

16.5 oz. Penetrating Oil

Kano

Kroil® 16.5 oz. Penetrating Oil

  • Fast #
  • Part #KSILIKROIL165OZ
  • Item #8928882
  • Manufacturer Part #SILIKROIL165OZ
3.2 out of 5 Customer Rating
Brand image
Kano

Kroil® 16.5 oz. Penetrating Oil

  • Fast #
  • Part #KSILIKROIL165OZ
  • Item #8928882
  • Manufacturer Part #SILIKROIL165OZ
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Specifications

Collection:
Kroil®
Material:
Plastic
Material Type:
Silicone
Product Type:
Penetrating Oil
Size:
16.5 oz