5 gal. Mastic Sealant
5 gal. Mastic Sealant
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- ASTM:
- ASTM D-1187, ASTM D-1227
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Material:
- Mastic
- Maximum Temperature:
- 120
- Product Type:
- Sealant
- Size:
- 5 gal
- Temperature Range:
- 40 to 120 Deg F
- UL Listed:
- Yes