This product requires certification to purchase.

32-1/2 in. Undermount Quartz Single Bowl Workstation Kitchen Sink in Black

Karran USA

Quartz QU 32-1/2 in. Undermount Quartz Single Bowl Workstation Kitchen Sink in Black

  • Fast #
  • Part #KQUWS875BL
  • Item #10038209
  • Manufacturer Part #QUWS-875-BL
5 out of 5 Customer Rating
Brand image
Karran USA

Quartz QU 32-1/2 in. Undermount Quartz Single Bowl Workstation Kitchen Sink in Black

  • Fast #
  • Part #KQUWS875BL
  • Item #10038209
  • Manufacturer Part #QUWS-875-BL
5 out of 5 Customer Rating

X Points

Color Finish Name: Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Designed for installation under solid surface, quartz and granite countertops
  • Made from 80% natural quartz crystals and pure acrylic resin
  • Heat resistant up to 535°F and can withstand rapid temperature changes from hot and cold water
  • Durable quartz composite material is non-porous, preventing the spread of bacteria and germs
  • Smooth, non-porous material means food residue won't stick or stain the sinks surface
  • Extremely stain, scratch, abrasion and impact resistant
  • Quartz material absorbs vibration and minimizes noise when in use
  • Natural quartz combined with pure acrylic resins provides deep, rich colors with a choice of 6 to choose from, and UV stabilization to keep those colors looking like new for years
  • Regular cleaning is simple with just a cloth and soapy water
  • Side drain location leaves more storage room in your cabinet below and the 9" deep bowl provides plenty of room to accommodate all your cookware
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Quartz QU
Color Finish Category:
Blacks
Color Finish Name:
Black
Drain Location:
Rear
Drain Opening:
3-1/2 in
IAPMO Listed:
Yes
Length:
32-1/2 in
Number of Bowls:
1
Number of Holes:
No Hole
Shape:
Rectangular
Sink Bowl Size:
30 in x 15-3/4 in x 9 in
Sink Installation Type:
Undermount
Sink Material:
Quartz
Sink Size Range:
31 in - 36 in
UPC:
814038028697
Width:
19-1/4 in