32-1/2 in. Undermount Quartz Single Bowl Workstation Kitchen Sink in White
Quartz QU 32-1/2 in. Undermount Quartz Single Bowl Workstation Kitchen Sink in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Designed for installation under solid surface, quartz and granite countertops
- Made from 80% natural quartz crystals and pure acrylic resin
- Heat resistant up to 535°F and can withstand rapid temperature changes from hot and cold water
- Durable quartz composite material is non-porous, preventing the spread of bacteria and germs
- Smooth, non-porous material means food residue won't stick or stain the sinks surface
- Extremely stain, scratch, abrasion and impact resistant
- Quartz material absorbs vibration and minimizes noise when in use
- Natural quartz combined with pure acrylic resins provides deep, rich colors with a choice of 6 to choose from, and UV stabilization to keep those colors looking like new for years
- Regular cleaning is simple with just a cloth and soapy water
- Side drain location leaves more storage room in your cabinet below and the 9" deep bowl provides plenty of room to accommodate all your cookware
Specifications
- ADA Compliant:
- No
- Collection:
- Quartz QU
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Rear
- Drain Opening:
- 3-1/2 in
- IAPMO Listed:
- Yes
- Length:
- 32-1/2 in
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Shape:
- Rectangular
- Sink Bowl Size:
- 30 in x 15-3/4 in x 9 in
- Sink Installation Type:
- Undermount
- Sink Material:
- Quartz
- Sink Size Range:
- 31 in - 36 in
- UPC:
- 814038028734
- Width:
- 19-1/4 in