This product requires certification to purchase.

1/2 hp 120V Diffused Aeration System (Less Cabinet)

Kasco Marine Incorporated

Robust-Aire® 1/2 hp 120V Diffused Aeration System (Less Cabinet)

  • Fast #
  • Part #KRA5NC
  • Item #7942457
  • Manufacturer Part #RA5-NC
5 out of 5 Customer Rating
Brand image
Kasco Marine Incorporated

Robust-Aire® 1/2 hp 120V Diffused Aeration System (Less Cabinet)

  • Fast #
  • Part #KRA5NC
  • Item #7942457
  • Manufacturer Part #RA5-NC
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Complete system, just add power
  • Third party testing showed 44% better efficiency than competing models
  • Rocking piston air compressors operate at depths up to 50'
  • Designed and rated for continuous operation
  • Aerate from 1 to 12 acre ponds depending on model
  • Fine bubble diffusers for the most efficient oxygen transfer
  • Covers 10 Acres
  • Diffuse Quantity 5
  • 500 Feet of weighted underwater tubing
  • Requires Certification

Specifications

Automatic Shut-Off:
No
CE Approved:
No
Collection:
Robust-Aire®
EPA Compliant:
No
Horsepower:
1/2 hp
Length:
500 ft
NSF Certified:
No
Power Source:
Electric
Product Type:
Diffused Aeration
UL Listed:
No
Volts:
120V