1/2 hp 240V Diffused Aeration System (Less Cabinet)
Robust-Aire® 1/2 hp 240V Diffused Aeration System (Less Cabinet)
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Complete system, just add power
- Third party testing showed 44% better efficiency than competing models
- Rocking piston air compressors operate at depths up to 50'
- Designed and rated for continuous operation
- Aerate from 1 to 12 acre ponds depending on model
- Fine bubble diffusers for the most efficient oxygen transfer
- Covers 10 Acres
- Diffuse Quantity 5
- 500 Feet of weighted underwater tubing
Specifications
- Automatic Shut-Off:
- No
- CE Approved:
- No
- Collection:
- Robust-Aire®
- EPA Compliant:
- No
- Horsepower:
- 1/2 hp
- NSF Certified:
- No
- Power Source:
- Electric
- Product Type:
- Diffused Aeration
- UL Listed:
- No
- Volts:
- 240V