One Size Fits Most Plastic Hard Hat in White
One Size Fits Most Plastic Hard Hat in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ANSI:
- ANSI Z89.1 Type 1 Class E
- Clothing Size:
- One Size Fits Most
- Color Finish Name:
- White
- Material:
- Plastic
- Material Type:
- Nylon, Polypropylene, Polystyrene
- Reusable:
- No
- Weight:
- 1.08 lb