Plastic Hard Hat in White

Kask America

Superplasma Plastic Hard Hat in White

Brand image
Kask America

Superplasma Plastic Hard Hat in White

  • Part #KWHE00037201ATK
  • Item #8927865
  • Manufacturer Part #WHE00037.201
3.2 out of 5 Customer Rating
  • bvseo_sdk, dw_cartridge, 18.2.0, p_sdk_3.2.0
  • CLOUD, getAggregateRating, 0ms
  • reviews, product
  • bvseo-msg: Unsuccessful GET. status = 'SERVICE_UNAVAILABLE', msg = 'The service is not enabled';

Package Quantity Info:

EA: 1 IP: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Documents


Specifications

CSA Certified:
CSA Z94.1 2015
Color Finish Name:
White
Material:
Plastic
Material Type:
ABS, Nylon, Polystyrene
Style Name:
Superplasma
Tool Type:
Hard Hat

  • bvseo_sdk, dw_cartridge, 18.2.0, p_sdk_3.2.0
  • CLOUD, getReviews, 0ms
  • reviews, product
  • bvseo-msg: Unsuccessful GET. status = 'SERVICE_UNAVAILABLE', msg = 'The service is not enabled'; Unsuccessful GET. status = 'SERVICE_UNAVAILABLE', msg = 'The service is not enabled';