Spacer in Black
Zenith Spacer in Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Adjustable:
- No
- Collection:
- Zenith
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- FM Approved:
- No
- IAPMO Listed:
- No
- NSF Certified:
- No
- Product Type:
- Spacer
- UL Listed:
- No