This product requires certification to purchase.

One Size Fits Most Plastic Hard Hat in Anthracite

Kask America

Zenith X2 One Size Fits Most Plastic Hard Hat in Anthracite

  • Fast #
  • Part #KWHE00099209
  • Item #10010367
  • Manufacturer Part #WHE00099-209
3.3 out of 5 Customer Rating
Brand image
Kask America

Zenith X2 One Size Fits Most Plastic Hard Hat in Anthracite

  • Fast #
  • Part #KWHE00099209
  • Item #10010367
  • Manufacturer Part #WHE00099-209
3.3 out of 5 Customer Rating

X Points

Color Finish Name: Anthracite Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 18
Log in or Create an Account to see product availability.

Product Details

Product Details

  • D-core technology
  • HD crown protection
  • Dry+
  • Click-in system
  • Adaptive fit system
  • Advanced chinstrap
  • Color-coded fastener
  • Easy click
  • Requires Certification

Specifications

Clothing Size:
One Size Fits Most
Collection:
Zenith X2
Color Finish Name:
Anthracite
Material:
Plastic, EPS
Material Type:
Nylon, Polypropylene
Reusable:
No
Tool Type:
Hard Hat
Weight:
1.04 lb