This product requires certification to purchase.

*KATHRY 17X13 UC LAV

Kathryn® *KATHRY 17X13 UC LAV

  • Fast #
  • Part #K2330-K4
  • Item #4813553
  • Manufacturer Part #2330-K4
5 out of 5 Customer Rating
Brand image

Kathryn® *KATHRY 17X13 UC LAV

  • Fast #
  • Part #K2330-K4
  • Item #4813553
  • Manufacturer Part #2330-K4
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 36
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Rectangular basin
  • Overflow drain
  • No faucet holes and requires wall-mount or counter mount faucet
  • Coordinates with other products in the Kathryn® collection
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.19.2
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.1, CSA B651
Collection:
Kathryn®
Color Finish Category:
Greys
Color Finish Name:
Cashmere
Drain Opening:
1-3/4 in
GSA Approved:
No
Height:
6-3/4 in
IAPMO Listed:
No
Length:
19-3/4 in
Number of Bowls:
1
Number of Holes:
No Hole
Pedestal Only:
No
Shape:
Rectangular
Sink Bowl Size:
17 in x 13 in x 3 in
Sink Depth:
6-3/4 in
Sink Installation Type:
Counter Mount, Wall Mount
Sink Size Range:
Less than 20 in
UPC:
885612323347
Vessel Only:
Yes
Width:
15-5/8 in