This product requires certification to purchase.

1-5/8 in. Plain Phenolic and Plastic Insulation Shield

KB Enterprises

Snapp Itz 1-5/8 in. Plain Phenolic and Plastic Insulation Shield

  • Fast #
  • Part #K16616215PL
  • Item #5142925
  • Manufacturer Part #16616215PL
4.5 out of 5 Customer Rating
Brand image
KB Enterprises

Snapp Itz 1-5/8 in. Plain Phenolic and Plastic Insulation Shield

  • Fast #
  • Part #K16616215PL
  • Item #5142925
  • Manufacturer Part #16616215PL
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 216
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Designed for the insulation of iron pipe (Fig. 165) or copper tube (Fig. 166)
  • The one piece self-locking design allows for easier and faster installation and eliminates the need for a separate shield
  • Requires Certification

Specifications

ASTM:
ASTM E-84-05
Application:
Copper Tube
Coating:
Plain
Collection:
Snapp Itz
Fits Pipe Size:
1-5/8 in
Material:
Phenolic, Plastic
Material Type:
PVC
Product Type:
Insulation Shield
Thickness:
1-1/2 in
Weight:
1 lb