This product requires certification to purchase.

2 in. Plain Phenolic and Plastic Insulation Shield

KB Enterprises

Snapp Itz 2 in. Plain Phenolic and Plastic Insulation Shield

  • Fast #
  • Part #K1652020PL
  • Item #5142950
  • Manufacturer Part #165 2020PL
5 out of 5 Customer Rating
Brand image
KB Enterprises

Snapp Itz 2 in. Plain Phenolic and Plastic Insulation Shield

  • Fast #
  • Part #K1652020PL
  • Item #5142950
  • Manufacturer Part #165 2020PL
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 36
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Designed for the insulation of iron pipe (Fig. 165) or copper tube (Fig. 166)
  • The one piece self-locking design allows for easier and faster installation and eliminates the need for a separate shield
  • Requires Certification

Specifications

ASTM:
ASTM E-84-05
Application:
Iron Pipe
Coating:
Plain
Collection:
Snapp Itz
Fits Pipe Size:
2 in
Length:
4 in
Material:
Phenolic, Plastic
Material Type:
PVC
Product Type:
Insulation Shield
Thickness:
2 in
Weight:
0.417 lb