4-1/8 in. Plain Phenolic and Plastic Insulation Shield
Snapp Itz 4-1/8 in. Plain Phenolic and Plastic Insulation Shield
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 18-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Designed for the insulation of iron pipe (Fig. 165) or copper tube (Fig. 166)
- The one piece self-locking design allows for easier and faster installation and eliminates the need for a separate shield
Specifications
- ASTM:
- ASTM E-84-05
- Application:
- Copper Tube
- Coating:
- Plain
- Collection:
- Snapp Itz
- Fits Pipe Size:
- 4-1/8 in
- Material:
- Phenolic, Plastic
- Material Type:
- PVC
- Product Type:
- Insulation Shield
- Thickness:
- 1-1/2 in
- Weight:
- 1 lb