This product requires certification to purchase.

6 in. Carbon Steel Insulation Shield

KB Enterprises

Snapp Itz 6 in. Carbon Steel Insulation Shield

  • Fast #
  • Part #K1676010PL
  • Item #4858669
  • Manufacturer Part #167 6010PL
4.3 out of 5 Customer Rating
Brand image
KB Enterprises

Snapp Itz 6 in. Carbon Steel Insulation Shield

  • Fast #
  • Part #K1676010PL
  • Item #4858669
  • Manufacturer Part #167 6010PL
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 15
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Requires Certification

Specifications

Collection:
Snapp Itz
Fits Pipe Size:
6 in
Material:
Carbon Steel
Product Type:
Insulation Shield
Thickness:
1 in
UPC:
703610409897