Not For Potable Use 1 Bronze IPS FLOAT Valve GLOBE
Not For Potable Use 1 Bronze IPS FLOAT Valve GLOBE
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ASTM:
- ASTM B-62 83600
- Application:
- Commercial, Industrial
- End Connection 1:
- NPT
- End Connections:
- NPT
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Material:
- Bronze
- Recommended Valve Application:
- Steam, Water, Oil, Gas
- Type:
- K7G
- Valve Size:
- 1 in