This product requires certification to purchase.

imp 24 ci 125# 1/8p flg y strn

Keckley

Style A7I imp 24 ci 125# 1/8p flg y strn

  • Fast #
  • Part #KA7I12524
  • Item #9115947
  • Manufacturer Part #241FFY-CI125P34-FBI-A7
3.3 out of 5 Customer Rating
Brand image
Keckley

Style A7I imp 24 ci 125# 1/8p flg y strn

  • Fast #
  • Part #KA7I12524
  • Item #9115947
  • Manufacturer Part #241FFY-CI125P34-FBI-A7
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • The Keckley Style A7 strainer features a machined groove in both the body and cover for proper screen alignment and to ensure accurate reseating when servicing is required.
  • Style A7 strainers are furnished with a synthetic fiber that is compressed between the body and cover for maximum strength and durability.
  • Keckley Style A7 strainers, sizes 2” - 12”, are supplied with ¼” NPT DP taps.
  • Requires Certification

Specifications

ASME:
ASME B16.1
ASTM:
ASTM A-126 Class B
Collection:
Style A7I
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
Fitting Sizes:
24 in
Material:
Cast Iron
Maximum Temperature:
353
Perforation Size:
1/8 in
Pressure - Maximum:
150 psi
Pressure Class:
125#
Recommended Valve Application:
Steam, Water, Oil, Gas
Strainer Type:
Wye