6 ci 125# 1/8p flg y strn
Style A7I 6 ci 125# 1/8p flg y strn
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- The Keckley Style A7 strainer features a machined groove in both the body and cover for proper screen alignment and to ensure accurate reseating when servicing is required.
- Style A7 strainers are furnished with a synthetic fiber that is compressed between the body and cover for maximum strength and durability.
- Keckley Style A7 strainers, sizes 2” - 12”, are supplied with ¼” NPT DP taps.
Specifications
- ASME:
- ASME B16.1
- ASTM:
- ASTM A-126 Class B
- Collection:
- Style A7I
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- Fitting Sizes:
- 6 in
- Material:
- Cast Iron
- Maximum Temperature:
- 450
- Perforation Size:
- 1/8 in
- Pressure - Maximum:
- 200 psi
- Pressure Class:
- 125#
- Recommended Valve Application:
- Steam, Water, Oil, Gas
- Strainer Type:
- Wye