imp 4 na brz 150# 1/16p flg ystr
Style BA7I imp 4 na brz 150# 1/16p flg ystr
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- The Keckley Style BA7 strainer features a machined groove in both the body and cover for proper screen alignment and to ensure accurate reseating when servicing is required.
- The gasket is spiral wound 316 stainless steel and is compressed between the body and cover (for maximum strength and durability) and designed for high pressure and high temperature service.
- All Keckley Style BA7 strainers have cap screws and can be furnished with a brass blow-off plug upon request.
Specifications
- ASME:
- ASME B16.24
- ASTM:
- ASTM B-148 C95800
- Collection:
- Style BA7I
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- Fitting Sizes:
- 4 in
- Material:
- Nickel, Aluminum, Bronze
- Maximum Temperature:
- 225
- Perforation Size:
- 1/16
- Pressure - Maximum:
- 195 psi
- Pressure Class:
- 150#
- Recommended Valve Application:
- Steam, Water, Oil, Gas
- Strainer Type:
- Wye
- Type:
- KBA7IP