1 in. Carbon Steel Full Port NPT 2160# Ball Valve
Style BVS2 1 in. Carbon Steel Full Port NPT 2160# Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Seal welded construction
- API 607 6th edition fire-safe
- Full port - all sizes
- All models are NACE MR0175 compliant
- Elongated packing gland for ease of access when automated
- Standard ISO actuator mounting pads on all sizes
- Standard locking stainless steel handles
- Electrically grounded ball and stem
- Optional PEEK seats for high temp services
- Optional oval handles
Specifications
- API:
- API 598, API 607
- ASME:
- ASME B16.34
- ASTM:
- ASTM A-216 WCB, ASTM A-276 Grade 316, ASTM A-283
- BAA Compliant:
- No
- Clean Bagged:
- No
- Collection:
- Style BVS2
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Handle Material:
- Stainless Steel
- IAPMO Listed:
- No
- Length:
- 3-2/5
- MA Approved:
- No
- Material:
- Carbon Steel
- Maximum Temperature:
- 100
- NSF Certified:
- No
- Pressure - High:
- 2160
- Pressure Class:
- 2160#
- Recommended Valve Application:
- Gas, Oil, Steam, Water
- UL Listed:
- No
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- RPTFE
- Valve Size:
- 1 in
- Valve Stem:
- Standard
- Valve Type:
- Ball Valve
- Weight:
- 2.7
- Width:
- 1-1/2
- cUPC Certified:
- No