1 CS FP THRD BV SEAL WLD FS W/ OLH
Style BVSC 1 CS FP THRD BV SEAL WLD FS W/ OLH
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Seal Welded Construction
- Fully Compliant to ASME B16.34 Class 900
- Fully Compliant to API 608
- API 607 6th Edition Fire-Safe
- Full Port - All Sizes
- All Models are NACE MR0175 Compliant
- Elongated Packing Gland for Ease of Access When Automated
- Standard ISO Actuator Mounting Pads on All Sizes
- Standard Locking Stainless Steel Handles
- Electrically Grounded Ball and Stem, Optional PEEK Seats for High Temp Services, Optional Oval Handles
Specifications
- ASME:
- ASME B16.34
- ASTM:
- ASTM A-126 WCB
- Collection:
- Style BVSC
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Material:
- Carbon Steel
- Maximum Temperature:
- 100
- Pressure - Maximum:
- 2220 psi
- Pressure Class:
- 900#
- Recommended Valve Application:
- Steam, Water, Oil, Gas
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- RPTFE
- Weight:
- 3.7 lb