1 in. Stainless Steel Full Port Socket Weld Ball Valve
Style BVSC 1 in. Stainless Steel Full Port Socket Weld Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Seal welded construction
- Fully compliant to ASME B16.34 class 900
- Fully compliant to API 608
- Fully compliant to API 641 for fugitive emissions
- API 607 6th edition fire-safe
- Full port - all sizes
- All models are NACE MR0175 compliant
- Elongated packing gland for ease of access when automated
- Standard ISO actuator mounting pads on all sizes
- Standard locking stainless steel handles
Specifications
- API:
- API 607, API 608, API 641
- ASME:
- ASME B16.34 Class 900
- ASTM:
- ASTM A-276 Grade 316, ASTM A-351 Grade CF8M
- Collection:
- Style BVSC
- End Connection 1:
- Socket Weld
- End Connection 2:
- Socket Weld
- End Connections:
- Socket Weld
- Handle Material:
- 300 Stainless Steel
- ISO:
- ISO F04
- Length:
- 3-7/10 in
- Material:
- Stainless Steel, Plastic
- Material Type:
- 300, RPTFE
- Pressure - High:
- 2160, 250
- Pressure Class:
- 2160#, 900#
- Recommended Valve Application:
- Gas, Oil, Steam, Water
- Valve Body Material:
- Stainless Steel
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- RPTFE
- Valve Size:
- 1 in
- Valve Type:
- Ball Valve
- Weight:
- 3.7 lb