1-1/4 in. 125# Bronze Solder Joint Mesh Wye Strainer
Style E-150 1-1/4 in. 125# Bronze Solder Joint Mesh Wye Strainer
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- The Keckley style E150 strainers feature a machined seat in the body and cap for proper alignment and to ensure accurate reseating when servicing is required
- These strainers have a straight threaded cap and are furnished standard with a NPT?blow-off connection
- The gasket is a flat fiber gasket that is compressed between the body and cap for maximum strength and durability
- Keckley style E150 strainers are furnished with a bronze blow-off plug unless otherwise specified
Specifications
- ASME:
- ASME B16.18
- ASTM:
- ASTM B-584 C84400
- Collection:
- Style E-150
- End Connection 1:
- Solder
- End Connection 2:
- Solder
- End Connections:
- Solder
- Fitting Sizes:
- 1-1/4 in
- Length:
- 5-7/8
- Material:
- Bronze, Stainless Steel
- Material Type:
- 304
- Maximum Temperature:
- 400
- Mesh Size:
- 20
- Origin:
- Global
- Pressure - High:
- 125, 200
- Pressure Class:
- 125#
- Recommended Valve Application:
- Gas, Oil, Steam, Water
- Strainer Type:
- Wye
- Width:
- 1-3/4