This product requires certification to purchase.

1/2 in. 125# Bronze Solder Joint Mesh Wye Strainer

Keckley

Style E-150 1/2 in. 125# Bronze Solder Joint Mesh Wye Strainer

  • Fast #
  • Part #KE150D
  • Item #1965748
  • Manufacturer Part #1/21SJY-BCM20M34-FTI-F
4.7 out of 5 Customer Rating
Brand image
Keckley

Style E-150 1/2 in. 125# Bronze Solder Joint Mesh Wye Strainer

  • Fast #
  • Part #KE150D
  • Item #1965748
  • Manufacturer Part #1/21SJY-BCM20M34-FTI-F
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • The Keckley style E150 strainers feature a machined seat in the body and cap for proper alignment and to ensure accurate reseating when servicing is required
  • These strainers have a straight threaded cap and are furnished standard with a NPT?blow-off connection
  • The gasket is a flat fiber gasket that is compressed between the body and cap for maximum strength and durability
  • Keckley style E150 strainers are furnished with a bronze blow-off plug unless otherwise specified
  • Requires Certification

Specifications

ASME:
ASME B16.18
ASTM:
ASTM B-584 C84400
Collection:
Style E-150
End Connection 1:
Solder
End Connection 2:
Solder
End Connections:
Solder
Fitting Sizes:
1/2 in
Length:
3-3/8 in
Material:
Bronze, Stainless Steel
Material Type:
304
Maximum Temperature:
400
Mesh Size:
20
Origin:
Global
Pressure - High:
125, 200
Pressure Class:
125#
Recommended Valve Application:
Gas, Oil, Steam, Water
Strainer Type:
Wye
Width:
1 in