This product requires certification to purchase.

43kji65

Keckley

Style E150I 43kji65

  • Fast #
  • Part #KE150IL
  • Item #10238923
  • Manufacturer Part #21/21SJY-BC045P34-FTI-E
4.3 out of 5 Customer Rating
Brand image
Keckley

Style E150I 43kji65

  • Fast #
  • Part #KE150IL
  • Item #10238923
  • Manufacturer Part #21/21SJY-BC045P34-FTI-E
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • The Keckley Style E150 strainers feature a machined seat in the body and cap for proper alignment and to ensure accurate reseating when servicing is required.
  • These strainers have a straight threaded cap and are furnished standard with a NPT?blow-off connection.
  • The gasket is a flat fiber gasket that is compressed between the body and cap for maximum strength and durability.
  • Keckley Style E150 strainers are furnished with a bronze blow-off plug unless otherwise specified.
  • Requires Certification

Specifications

ASME:
ASME B16.18
ASTM:
ASTM B-584 C84400
BAA Compliant:
No
Collection:
Style E150I
End Connection 1:
Solder
End Connection 2:
Solder
End Connections:
Solder
Height:
10-3/8
Length:
10-3/8
Material:
Bronze
Maximum Temperature:
400
Origin:
Global
Perforation Size:
3/64
Pressure - Maximum:
200 psi
Pressure Class:
125#
Recommended Valve Application:
Steam, Water, Oil, Gas
Strainer Type:
Wye
Type:
KE150IL
Valve Size:
2-1/2 in
Width:
7