3/4 x 3/4 in. 250# Cast Bronze Solder Joint Solid Joint Perforated Wye Strainer
Style E-300 3/4 x 3/4 in. 250# Cast Bronze Solder Joint Solid Joint Perforated Wye Strainer
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- These strainers have a straight threaded cap and are furnished standard with a NPT?blow-off connection
- The gasket is a flat copper gasket that is compressed between the body and cap for a maximum strength and durability
- The Keckley style E300 strainers feature a machined seat in the body and cap for proper alignment and to ensure accurate reseating when servicing is required
- Keckley style E300 strainers can be furnished with a bronze blow-off plug upon request
Specifications
- ASME:
- ASME B16.18
- ASTM:
- ASTM B-62 C83600
- Application:
- Commercial, Industrial
- Collection:
- Style E-300
- End Connection 1:
- Solder
- End Connection 2:
- Solder
- End Connections:
- Solder
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 2-15/16 in
- Material:
- Bronze, Stainless Steel
- Material Type:
- 304
- Maximum Temperature:
- 400
- Mesh Size:
- 20
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure - High:
- 250, 400
- Pressure Class:
- 250#
- Recommended Valve Application:
- Gas, Oil, Steam, Water
- Strainer Type:
- Wye
- Weight:
- 1 lb
- Width:
- 1 in