3/8 x 3/8 in. 125# Threaded Bronze Wye Strainer

You last purchased this on
 
Keckley

Style E7I 3/8 x 3/8 in. 125# Threaded Bronze Wye Strainer

This product requires certification to purchase.
Brand image
You last purchased this on
 
Keckley

Style E7I 3/8 x 3/8 in. 125# Threaded Bronze Wye Strainer

  • Fast #
  • Part #KE7C
  • Item #4741354
  • Manufacturer Part #E7-38
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • These strainers have a straight threaded cap and are furnished standard with a NPT?blow-off connection.
  • The gasket is a flat PTFE gasket that is compressed between the body and cap for maximum strength and durability.
  • The Keckley Style E7 strainers feature a machined seat in the body and cap for proper alignment and to ensure accurate reseating when servicing is required.
  • Keckley Style E7 strainers are furnished with a bronze blow-off plug unless otherwise specified.
  • Requires Certification
  • Lead Law Compliant, Not Certified


Specifications

ASME:
ASME B16.18
ASTM:
ASTM B-584 C89833
Application:
Commercial, Industrial
Collection:
Style E7I
End Connection 1:
Solder
End Connection 2:
Solder
End Connections:
Solder
Fitting Size 1:
3/8 in
Fitting Size 2:
3/8 in
Fitting Sizes:
3/8 in
Lead Law Compliance Level:
Compliant Not Certified
Length:
3-1/8 in
Material:
Bronze
Material Type:
304L
Maximum Temperature:
400
Mesh Size:
20
NSF Certified:
No
Pressure - Maximum:
200 psi
Pressure Class:
125#
Recommended Valve Application:
Steam, Water, Oil, Gas
Strainer Type:
Wye
Weight:
0.75 lb
Width:
1 in