1 brz y strn thrd 200m ss
Style F150I 1 brz y strn thrd 200m ss
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- The Keckley Style F150 strainers feature a machined seat in the body and cap for proper alignment and to ensure accurate reseating when servicing is required.
- These strainers have a straight threaded cap and are furnished standard with a NPT blow-off connection.
- The gasket is a flat fiber gasket that is compressed between the body and cap for maximum strength and durability.
- Keckley Style F150 strainers are furnished with a bronze blow-off plug unless otherwise specified.
Specifications
- ASME:
- ASME B16.15
- ASTM:
- ATSM B 584, ATSM C84400
- BAA Compliant:
- No
- Collection:
- Style F150I
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Height:
- 3-1/2 in
- Length:
- 4-1/2 in
- Material:
- Bronze
- Maximum Temperature:
- 400
- Mesh Size:
- 200
- Origin:
- Global
- Pressure - Maximum:
- 200 psi
- Recommended Valve Application:
- Oil, Potable Water, Gas
- Strainer Type:
- Wye
- Valve Size:
- 1 in
- Width:
- 1 in