2-1/2 in. Bronze 300# Threaded Y Strainer
Style F300 2-1/2 in. Bronze 300# Threaded Y Strainer
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- The Keckley Style F300 strainers feature a machined seat in the body and cap for proper alignment and to ensure accurate reseating when servicing is required.
- These strainers have a straight threaded cap and are furnished standard with a NPT blow-off connection.
- The gasket is a flat copper gasket that is compressed between the body and cap for a maximum strength and durability.
- Keckley Style F300 strainers can be furnished with a bronze blow-off plug upon request.
Specifications
- ASME:
- ASME B16.15
- ASTM:
- ASTM B-62 C83600
- Collection:
- Style F300
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Height:
- 8-1/4 in
- Length:
- 8-1/4 in
- Material:
- Bronze
- Maximum Temperature:
- 400
- Origin:
- Domestic
- Perforation Size:
- 3/64 in
- Pressure - Maximum:
- 400 psi
- Pressure Class:
- 250#
- Recommended Valve Application:
- Steam, Water, Oil, Gas
- Strainer Type:
- Wye
- Valve Size:
- 2-1/2 in
- Width:
- 8 in