This product requires certification to purchase.

1 in. Bronze 300 # Threaded Wye Strainer

Keckley

Style F300I 1 in. Bronze 300 # Threaded Wye Strainer

  • Fast #
  • Part #KF300G
  • Item #457912
  • Manufacturer Part #13THY-B2045P34-FTB-F
4.7 out of 5 Customer Rating
Brand image
Keckley

Style F300I 1 in. Bronze 300 # Threaded Wye Strainer

  • Fast #
  • Part #KF300G
  • Item #457912
  • Manufacturer Part #13THY-B2045P34-FTB-F
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • The Keckley Style F300 strainers feature a machined seat in the body and cap for proper alignment and to ensure accurate reseating when servicing is required.
  • These strainers have a straight threaded cap and are furnished standard with a NPT?blow-off connection.
  • The gasket is a flat copper gasket that is compressed between the body and cap for a maximum strength and durability.
  • Keckley Style F300 strainers can be furnished with a bronze blow-off plug upon request.
  • Requires Certification

Specifications

ASME:
ASME B16.15
ASTM:
ASTM B-62 83600
Collection:
Style F300I
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Fitting Sizes:
1 in
Length:
4-1/8 in
Material:
Bronze
Maximum Temperature:
400
Perforation Size:
3/64 in
Pressure - Maximum:
400 psi
Pressure Class:
250#
Recommended Valve Application:
Steam, Water, Oil, Gas
Strainer Type:
Wye
Type:
KF300G
Width:
2 in