This product requires certification to purchase.

imp 5 ci 125# flg 1/8p s-strn

Keckley

Style GFVI imp 5 ci 125# flg 1/8p s-strn

  • Fast #
  • Part #KGFVI125S
  • Item #9115600
  • Manufacturer Part #51FFS-CI125P34-FBI-GFV
4.9 out of 5 Customer Rating
Brand image
Keckley

Style GFVI imp 5 ci 125# flg 1/8p s-strn

  • Fast #
  • Part #KGFVI125S
  • Item #9115600
  • Manufacturer Part #51FFS-CI125P34-FBI-GFV
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • The Keckley Style GFV strainers feature a basket with an angular cutaway design to allow straight through flow and extremely low pressure loss.
  • All sizes have a bolted top cover flange for ease in basket removal.
  • The gasket is a synthetic fiber and is compressed between the body and cover for maximum strength and durability.
  • Keckley Style GFV strainers are furnished standard with a tapped and plugged NPT drain connection.
  • Requires Certification

Specifications

ASME:
ASME B16.1
ASTM:
ASTM A-126 Class B
Collection:
Style GFVI
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
Fitting Sizes:
5 in
Material:
Cast Iron
Maximum Temperature:
450
Perforation Size:
1/8 in
Pressure - Maximum:
200 psi
Pressure Class:
125#
Recommended Valve Application:
Steam, Water, Oil, Gas
Strainer Type:
Basket