imp 8 ci 125# flg 1/8p s-strn
Style GFVI imp 8 ci 125# flg 1/8p s-strn
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in TX
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in TX
Product Details
Product Details
- The Keckley Style GFV strainers feature a basket with an angular cutaway design to allow straight through flow and extremely low pressure loss.
- All sizes have a bolted top cover flange for ease in basket removal.
- The gasket is a synthetic fiber and is compressed between the body and cover for maximum strength and durability.
- Keckley Style GFV strainers are furnished standard with a tapped and plugged NPT drain connection.
Specifications
- ASME:
- ASME B16.1
- ASTM:
- ASTM A-126 Class B
- Collection:
- Style GFVI
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- Fitting Sizes:
- 8 in
- Material:
- Cast Iron
- Maximum Temperature:
- 450
- Perforation Size:
- 1/8
- Pressure - Maximum:
- 200 psi
- Pressure Class:
- 125#
- Recommended Valve Application:
- Steam, Water, Oil, Gas
- Strainer Type:
- Basket
- Type:
- KGFVI125X