imp 10 cs 300# 1/8p flg y strn
Style SA7I imp 10 cs 300# 1/8p flg y strn
Product Details
Product Details
- The Keckley Style SA7 strainer features a machined groove in both the body and cover for proper screen alignment and to ensure accurate reseating when servicing is required.
- The gasket is 304 stainless steel spiral wound and is compressed between the body and cover (for maximum strength and durability) and designed for high pressure and high temperature service.
- All Keckley Style SA7 strainers have cap screws and can be furnished with a steel blow-off plug upon request.
Specifications
- ASME:
- ASME B16.5
- ASTM:
- ASTM A-126 WCB
- Collection:
- Style SA7I
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- Fitting Sizes:
- 10 in
- Material:
- Carbon Steel
- Maximum Temperature:
- 838
- Perforation Size:
- 1/8 in
- Pressure - Maximum:
- 740 psi
- Pressure Class:
- 300#
- Recommended Valve Application:
- Steam, Water, Oil, Gas
- Strainer Type:
- Wye
- Type:
- KSA7I30010