This product requires certification to purchase.

imp 6 cs 300# 1/8p flg y strn

Keckley

Style SA7I imp 6 cs 300# 1/8p flg y strn

  • Fast #
  • Part #KSA7I300U
  • Item #9115663
  • Manufacturer Part #64RFY-CS125P34-GBI-SA7
4.8 out of 5 Customer Rating
Brand image
Keckley

Style SA7I imp 6 cs 300# 1/8p flg y strn

  • Fast #
  • Part #KSA7I300U
  • Item #9115663
  • Manufacturer Part #64RFY-CS125P34-GBI-SA7
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • The Keckley Style SA7 strainer features a machined groove in both the body and cover for proper screen alignment and to ensure accurate reseating when servicing is required.
  • The gasket is 304 stainless steel spiral wound and is compressed between the body and cover (for maximum strength and durability) and designed for high pressure and high temperature service.
  • All Keckley Style SA7 strainers have cap screws and can be furnished with a steel blow-off plug upon request.
  • Requires Certification

Specifications

ASME:
ASME B16.5
ASTM:
ASTM A-126 WCB
Collection:
Style SA7I
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
Fitting Sizes:
6 in
Material:
Carbon Steel
Maximum Temperature:
838
Perforation Size:
1/8 in
Pressure - Maximum:
740 psi
Pressure Class:
300#
Recommended Valve Application:
Steam, Water, Oil, Gas
Strainer Type:
Wye
Type:
KSA7I300U