This product requires certification to purchase.

1-1/2 CS 600# Threaded 1/16p Wye Y Strainer - Import

Keckley

Style SB7I 1-1/2 CS 600# Threaded 1/16p Wye Y Strainer - Import

  • Fast #
  • Part #KSB7ITHJ
  • Item #9116056
  • Manufacturer Part #11/25THY-CS062P34-GTI-SB7
4.5 out of 5 Customer Rating
Brand image
Keckley

Style SB7I 1-1/2 CS 600# Threaded 1/16p Wye Y Strainer - Import

  • Fast #
  • Part #KSB7ITHJ
  • Item #9116056
  • Manufacturer Part #11/25THY-CS062P34-GTI-SB7
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • The Keckley Style SB7 strainer features a machined groove in the body and cap for proper alignment and to ensure accurate reseating when servicing is required.
  • This strainer has a straight threaded cap and is furnished standard with a NPT blow-off connection.
  • The gasket is 304 stainless steel spiral wound and is compressed between the body and cap (for maximum strength and durability)?and designed for both high pressure and high temperature service.
  • Keckley Style SB7 strainers can be supplied with a carbon steel blow-off plug upon request.
  • Requires Certification

Specifications

ASME:
ASME B16.34
ASTM:
ASTM A-126 WCB
Collection:
Style SB7I
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Fitting Sizes:
1-1/2 in
Material:
Carbon Steel
Maximum Temperature:
838
Perforation Size:
1/16 in
Pressure - Maximum:
1480 psi
Pressure Class:
600#
Recommended Valve Application:
Steam, Water, Oil, Gas
Strainer Type:
Wye
Type:
KSB7ITHJ