imp 3/4 cs 600# thrd 1/16p y strn
Style SB7I imp 3/4 cs 600# thrd 1/16p y strn
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- The Keckley Style SB7 strainer features a machined groove in the body and cap for proper alignment and to ensure accurate reseating when servicing is required.
- This strainer has a straight threaded cap and is furnished standard with a NPT blow-off connection.
- The gasket is 304 stainless steel spiral wound and is compressed between the body and cap (for maximum strength and durability)?and designed for both high pressure and high temperature service.
- Keckley Style SB7 strainers can be supplied with a carbon steel blow-off plug upon request.
Specifications
- ASME:
- ASME B16.34
- ASTM:
- ASTM A-126 WCB
- Collection:
- Style SB7I
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Fitting Sizes:
- 3/4 in
- Material:
- Carbon Steel
- Maximum Temperature:
- 838
- Perforation Size:
- 1/16
- Pressure - Maximum:
- 1480 psi
- Pressure Class:
- 600#
- Recommended Valve Application:
- Steam, Water, Oil, Gas
- Strainer Type:
- Wye
- Type:
- KSB7ITHF