This product requires certification to purchase.

imp 6 cs 150# 1/8p flg s-strn

Keckley

Style SGFVI imp 6 cs 150# 1/8p flg s-strn

  • Fast #
  • Part #KSGFVI150U
  • Item #9115799
  • Manufacturer Part #62RFS-CS125P34-GBI-SGFV
5 out of 5 Customer Rating
Brand image
Keckley

Style SGFVI imp 6 cs 150# 1/8p flg s-strn

  • Fast #
  • Part #KSGFVI150U
  • Item #9115799
  • Manufacturer Part #62RFS-CS125P34-GBI-SGFV
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • The Keckley Style SGFV and SGFVK strainers feature a basket with an angular cutaway design to allow straight through flow and extremely low pressure loss.
  • The Style SGFV has a bolted top cover flange for ease in basket removal.
  • The Style SGFVK is furnished with studs and knobs for easy cleaning.
  • The Style SGFV gasket is spiral wound 304 stainless steel and is compressed between the body and cover (for maximum strength and durability) and designed for high pressure and high temperature service.
  • The Style SGFVK?is furnished with a Buna-N gasket suitable for temperatures up to 200°F.
  • Keckley Style SGFV strainers have carbon steel hex head cap crews and are furnished standard with a tapped and plugged NPT?drain connection.
  • Requires Certification

Specifications

ASME:
ASME B16.5
ASTM:
ASTM A-126 WCB
Collection:
Style SGFVI
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
Fitting Sizes:
6 in
Material:
Carbon Steel
Maximum Temperature:
565
Perforation Size:
1/8
Pressure - Maximum:
285 psi
Pressure Class:
150#
Recommended Valve Application:
Steam, Water, Oil, Gas
Strainer Type:
Basket
Type:
KSGFVI150U