imp 3 cs 150# 1/16p flg s-strn
Style SGFVKI imp 3 cs 150# 1/16p flg s-strn
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- The Keckley Style SGFV and SGFVK strainers feature a basket with an angular cutaway design to allow straight through flow and extremely low pressure loss.
- The Style SGFV has a bolted top cover flange for ease in basket removal.
- The Style SGFVK is furnished with studs and knobs for easy cleaning.
- The Style SGFV gasket is spiral wound 304 stainless steel and is compressed between the body and cover (for maximum strength and durability) and designed for high pressure and high temperature service.
- The Style SGFVK?is furnished with a Buna-N gasket suitable for temperatures up to 200°F.
- Keckley Style SGFV strainers have carbon steel hex head cap crews and are furnished standard with a tapped and plugged NPT?drain connection.
Specifications
- ASME:
- ASME B16.5
- ASTM:
- ASTM A-126 WCB
- Collection:
- Style SGFVKI
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- Fitting Sizes:
- 3 in
- Material:
- Carbon Steel
- Maximum Temperature:
- 200
- Perforation Size:
- 1/16 in
- Pressure - Maximum:
- 200 psi
- Pressure Class:
- 150#
- Recommended Valve Application:
- Steam, Water, Oil, Gas
- Strainer Type:
- Basket
- Type:
- KSGFVKIM