imp 12 316ss 150# 1/8p flg y strn
Style SSA7I imp 12 316ss 150# 1/8p flg y strn
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- The Keckley Style SSA7 strainer features a machined groove in both the body and cover for proper screen alignment and to ensure accurate reseating when servicing is required.
- The gasket is 304 stainless steel spiral wound and is compressed between the body and cover (for maximum strength and durability) and designed for high pressure and high temperature service.
- All Keckley Style SSA7 strainers have cap screws and can be furnished with a stainless steel blow-off plug upon request.
Specifications
- ASME:
- ASME B16.5
- ASTM:
- ASTM A-351 CF8M
- Collection:
- Style SSA7I
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- Fitting Sizes:
- 12 in
- Material:
- Stainless Steel
- Material Type:
- 316 SS
- Maximum Temperature:
- 565
- Perforation Size:
- 1/8
- Pressure - Maximum:
- 275 psi
- Pressure Class:
- 150#
- Recommended Valve Application:
- Steam, Water, Oil, Gas
- Strainer Type:
- Wye
- Type:
- KSSA7I15012