This product requires certification to purchase.

imp 2 sw 316ss 600# 1/16p ystrn

Keckley

Style SSB7BCI imp 2 sw 316ss 600# 1/16p ystrn

  • Fast #
  • Part #KSSB7BCISWK
  • Item #9115398
  • Manufacturer Part #25SWY-36062P34-GBI-SSB7BC
3.3 out of 5 Customer Rating
Brand image
Keckley

Style SSB7BCI imp 2 sw 316ss 600# 1/16p ystrn

  • Fast #
  • Part #KSSB7BCISWK
  • Item #9115398
  • Manufacturer Part #25SWY-36062P34-GBI-SSB7BC
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • The Keckley Style SSB7BC strainer features a machined groove in the body and cap for proper alignment and to ensure accurate reseating when servicing is required.
  • This strainer has a straight threaded cap and is furnished standard with a NPT blow-off connection.
  • The gasket is 304 stainless steel spiral wound and is compressed between the body and cap (for maximum strength and durability)?and designed for both high pressure and high temperature service.
  • Keckley Style SSB7BC strainers can be supplied with a stainless steel blow-off plug upon request.
  • Requires Certification

Specifications

ASME:
ASME B16.11
ASTM:
ASTM A-351 CF8M
Collection:
Style SSB7BCI
End Connection 1:
Socket Weld
End Connection 2:
Socket Weld
End Connections:
Socket Weld
Fitting Sizes:
2 in
Material:
Stainless Steel
Material Type:
316 SS
Maximum Temperature:
1125
Perforation Size:
1/16 in
Pressure - Maximum:
1440 psi
Pressure Class:
600#
Recommended Valve Application:
Steam, Water, Oil, Gas
Strainer Type:
Wye