imp 6 316ss 150# 1/8p flg s-strn
Style SSGFVI imp 6 316ss 150# 1/8p flg s-strn
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- The Keckley Style SSGFV and SSGFVK strainers feature a basket with an angular cutaway design to allow straight through flow and extremely low pressure loss.
- The Style SSGFV has a bolted top cover flange for ease in basket removal.
- The Style SSGFVK is furnished with studs and knobs for easy cleaning.
- The Style SSGFV gasket is spiral wound 304 stainless steel and is compressed between the body and cover (for maximum strength and durability) and designed for high pressure and high temperature service.
- The Style SSGFVK?is furnished with a Viton gasket suitable for temperatures up to 400°F.
- Keckley Style SSGFV strainers have carbon steel hex head cap crews and are furnished standard with a tapped and plugged NPT?drain connection.
Specifications
- ASME:
- ASME B16.5
- ASTM:
- ASTM A-351 CF8M
- Collection:
- Style SSGFVI
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- Fitting Sizes:
- 6 in
- Material:
- Stainless Steel
- Material Type:
- 316 SS
- Maximum Temperature:
- 565
- Perforation Size:
- 1/8
- Pressure - Maximum:
- 275 psi
- Pressure Class:
- 150#
- Recommended Valve Application:
- Steam, Water, Oil, Gas
- Strainer Type:
- Basket
- Type:
- KSSGFVI150U