This product requires certification to purchase.

Single Handle Pull Down Kitchen Faucet in Matte Black

Keele™ Single Handle Pull Down Kitchen Faucet in Matte Black

  • Fast #
  • Part #D19824LFBL
  • Item #8507544
4 out of 5 Customer Rating
Brand image

Keele™ Single Handle Pull Down Kitchen Faucet in Matte Black

  • Fast #
  • Part #D19824LFBL
  • Item #8507544
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 3 Pallet: 60
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • MagnaTite® Docking uses a powerful integrated magnet to snap your faucet spray wand precisely into place and hold it there so it stays docked when not in use and doesn’t droop over time
  • Soft, rubber Touch-Clean® spray holes allow you to easily wipe away calcium and lime build-up with the touch of a finger
  • Single hole installation
  • Includes optional 10-3/4 in. deck plate (8 in. centers) for 3-hole installations
  • ADA compliant
  • The high-arc, gooseneck design swivels 360 degrees with a 20-in. retractable hose for added convenience during everyday kitchen tasks
  • Dual integral check valves in sprayer
  • Two-function wand; aerated stream or spray
  • Hot/Cold indicator markings
  • Polymer braided flexible supply hose with 3/8 in. compression fitting
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
A117.1
ASME:
A112.18
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
Yes
Collection:
Keele™
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Deck Plate Included:
Yes
Faucet Connection Size:
3/8 in
Faucet Material:
Zinc
Faucet Mount:
Deck Mount
Flow Rate:
1.8 gpm
Handle Included:
Yes
Handle Material:
Zinc
Handle Type:
Single
Kitchen Faucet Type:
Pull Down
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
2-1/2 in
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Origin:
Global
Side Spray:
No
Spout Height:
15 in
Spout Reach:
9-3/4 in
Spout Swivel:
360°
Spout Type:
Swivel
Supply Lines Included:
Yes