KEENAN 52 INCH WIDE 50,000 BTU FREESTANDING LIQUID PROPANE RECTANGULAR TABLE FIRE PIT
KEENAN 52 INCH WIDE 50,000 BTU FREESTANDING LIQUID PROPANE RECTANGULAR TABLE FIRE PIT
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Heat output: 50,000 BTUs
- Battery operated push button ignition
- Made of aluminum
- Includes fire bowl with adjustable leveling feet, stainless steel burner, matching burner lid that transforms this fire feature into a coffee table when not in use, red lava rock, tank seat and 10' LP hose with regulator
- Required 20 lb propane tank (not included) must sit outside of fire table
- Burn time for 20 lb LP tank is 8 hrs (high setting) - 26 hrs (low setting)
- Adjustable flame height
- Can be converted to natural gas by a certified gas technician with Real Flame Conversion Kit G0002-09 (not included)
- Coordinates with Real Flame propane tank cover T0025-black
- Weather, UV and rust resistant
Specifications
- BTU:
- 50000
- Color Finish Name:
- Grey
- Height:
- 14 in
- Proposition 65:
- Warning: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Type:
- R6340LPGRY
- UPC:
- 752370634018