This product requires certification to purchase.

Keenan 52" Rectangle Propane Fire Table in Black by Real Flame

Keenan 52" Rectangle Propane Fire Table in Black by Real Flame

  • Fast #
  • Part #R6340LPBLK
  • Item #9607269
  • Manufacturer Part #6340LP-BLK
3.6 out of 5 Customer Rating
Brand image

Keenan 52" Rectangle Propane Fire Table in Black by Real Flame

  • Fast #
  • Part #R6340LPBLK
  • Item #9607269
  • Manufacturer Part #6340LP-BLK
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Heat output: 50,000 BTUs
  • Battery operated push button ignition
  • Made of aluminum
  • Includes fire bowl with adjustable leveling feet, stainless steel burner, matching burner lid that transforms this fire feature into a coffee table when not in use, red lava rock, tank seat and 10' LP hose with regulator
  • Required 20 lb propane tank (not included) must sit outside of fire table
  • Burn time for 20 lb LP tank is 8 hrs (high setting) - 26 hrs (low setting)
  • Adjustable flame height
  • Can be converted to natural gas by a certified gas technician with Real Flame Conversion Kit G0002-09 (not included)
  • Coordinates with Real Flame propane tank cover T0025-black
  • Weather, UV and rust resistant
  • Requires Certification
Dimensions & Measurements
Height
14 in
Characteristics & Features
Color Finish Name
Black
Proposition 65
Warning: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Electrical & Operational Information
BTU
50000
Warranty & Product Information
Type
R6340LPBLK
UPC
752370634001