This product requires certification to purchase.

1/2 x 3/8 in. Sweat x OD Compression Oval Angle Supply Stop Valve in Polished Chrome

Keeney

1/2 x 3/8 in. Sweat x OD Compression Oval Angle Supply Stop Valve in Polished Chrome

  • Fast #
  • Part #KEE2780PCLF
  • Item #3919085
  • Manufacturer Part #2780PCLF
5 out of 5 Customer Rating
Brand image
Keeney

1/2 x 3/8 in. Sweat x OD Compression Oval Angle Supply Stop Valve in Polished Chrome

  • Fast #
  • Part #KEE2780PCLF
  • Item #3919085
  • Manufacturer Part #2780PCLF
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 24
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Chrome Plated
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 61
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
End Connection 1:
Sweat
End Connection 2:
OD Compression
End Connections:
Sweat x OD Compression
Handle Type:
Oval
Height:
1 in
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass
NSF:
NSF 61
NSF Certified:
Yes
Origin:
Global
UPC:
046224033066
Valve Operator:
Quarter Turn Handle
Valve Size:
1/2 in x 3/8 in
Valve Type:
Angle Supply Stop Valve
Weight:
0.282 lb
Width:
2-1/2 in